BAHCO 1-210-04-1-2 4 1/2 ROUNDWITH HANDLECUT 1
ERGO™ Engineering Half-Round Files Bastard/Second/Smooth Cut
See technical informationReferences
Bahco:1-210-04-1-2
Rubix:401A4506
EAN:7311518243944

Product details : BAHCO 1-210-04-1-2 4 1/2 ROUNDWITH HANDLECUT 1
File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
Comfortable two-component handle provides excellent grip
For filing concave and flat surfaces and large holes
Suitable for deburring work
Shape: Edges and surfaces tapered towards tip
4" and 6" fully pointed, 8" and longer semi-pointed
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces, uncut edges
Tapered shape for easier access into angles and corners
Single pack carded
Comfortable two-component handle provides excellent grip
For filing concave and flat surfaces and large holes
Suitable for deburring work
Shape: Edges and surfaces tapered towards tip
4" and 6" fully pointed, 8" and longer semi-pointed
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces, uncut edges
Tapered shape for easier access into angles and corners
Single pack carded
Strengths
ERGO™ Engineering Half-Round Files Bastard/Second/Smooth Cut
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Shape | half-round |
| Length | 100 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 10x3 mm |
Show UNSPSC/ECL@SS
£ 10.72 excl. VAT
/ Each
£ 12.86 incl. VAT
- Delivery usually within ( 14 ) days
