Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 886452 CERAMIC FILE BELT 13 X 454 MM G60
ROEBUCK 886452 CERAMIC FILE BELT 13 X 454 MM G60
File belts
References
roebuck:
886452
rubix:
222A5085
ean:
3660338398780
Technical specifications
Length
457
mm
Width
13
mm
Grain
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886452 CERAMIC FILE BELT 13 X 454 MM G60
Ceramic file belts
Strengths
Designed for heavy duty applications with the highest stock removal, reduced heat, loading and glazing
Applications
Stainless steel, inconels and extremely hard materials
Technical specifications
Attributes
Length
457
mm
Width
13
mm
Grain
60
Application
Stainless steel, inconels and extremely hard materials
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.05
excl. VAT
/
Each
£
1.26
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
3M 50726 Hookit Abrasive Disc 255P 75 mm 3 Hole P80 PK500
3M 22848 CUBITRON II BELT 984F 80+ 10 X 305 MM
3M 7100329014 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 1220MM
3M 21657 150MM X 2000 36+ 784F BELTS
ROEBUCK 886436 ZIRCONIUM FILE BELT 10 X 330 MM G80
KLINGSPOR 71957 ALU/OXIDE SANDING BELT 330 X 10MM P120
KLINGSPOR 43614 LS309 XH BELT 75 X 533 24G
3M 15434 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 60+
3M 19342 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 610MM
3M 12591 BELT 984F 36+ 120 X 2500 B
3M 28233 CUBITRON II CLOTH BELT 784F 150 MM X 2000 MM 120+
3M 10834 CUBITRON II CLOTH BELT 784F 10MMX330MM 60+
3M 251D CLOTH BELT 100 X 915MM P60 DC251360293
ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS
NORTON 63642536137 RAPID PREP BELT AMED 13 X 305MM