Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
3M 251D CLOTH BELT 100 X 915MM P60 DC251360293
3M 251D CLOTH BELT 100 X 915MM P60 DC251360293
3M Cloth Belt
References
3m:
DC251360293
rubix:
1016087
Technical specifications
Length
915
mm
Width
100
mm
Grain
60
Product details
Technical specifications
Product details : 3M 251D CLOTH BELT 100 X 915MM P60 DC251360293
Technical specifications
Attributes
Length
915
mm
Width
100
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.60
excl. VAT
/
Each
£
13.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 10777 CUBITRON II BELT 784F 80+ 13 X 610 MM
63642552143 13X305 R822 P60 SANDING BELT
ROEBUCK GBA5125080-SINGLE SPIRABANDS 51 X 25MM P80 GBA5125080 SINGLE
3M 408682 BELT 237AA A045 B 75X2000
3M 22540 TRIZACT BELT 237AA A100 100 X 4000 MM
MAKITA P-43228 ABRASIVE BELT 6X533 120G 9032
MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5
ROEBUCK C82423028080 RESIN PAPER SHEETS GRADE P80 PACK OF 50
ROEBUCK 77696087681 F2510 GENERAL PURPOSE NONWOVEN GREEN HAND PAD PK10
KLINGSPOR 27030 CS 411 X BELT 150 X 2000 P80 F4G BUTT JOINT
NORTON 66261123638 BFL BL 13X610 R929 NOR P60 BELT
3M 579485 BELT 984F 36+ 50 X 2000 B
ROEBUCK 866905 ABRASIVE BELT 75 X 533 MM G40 PK10
ROEBUCK ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 60 GRADE
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 60 GRADE