3M 19498 SURFACE CONDITIONING LS BELT SC-BL AMED 75 X 3500 MM
Scotch-Brite™ Surface Conditioning Low Stretch Belt SC-BL
See technical informationReferences
3M:19498
Rubix:267A1769
Manufacturer :7100218989
Product details : 3M 19498 SURFACE CONDITIONING LS BELT SC-BL AMED 75 X 3500 MM
For cleaning, finishing and light deburring use our durable and flexible Scotch-Brite™ Surface Conditioning Low Stretch Belt.
Our belts offer effective cutting, while avoiding damage to substrates and are ideal for use on contoured and uneven surfaces.
The belts perform best on steel, stainless steel, carbon, titanium, nickel alloys and may be used on aluminium, copper, brass and soft non-ferrous metals. They’re available in a wide range designed to suit a variety of different applications.
Scotch-Brite Surface Conditioning Low Stretch belts are engineered with aluminium oxide and silicon carbide minerals. They are available in a variety of combinations, including: aluminium oxide medium (A MED), aluminium oxide very fine (A VFN), aluminium oxide coarse (A CRS), silicon carbide medium (S MED), silicon carbide super fine (S SFN) and silicon carbide very fine (S VFN).
Aluminium oxide cuts softer but lasts longer than silicon carbide. It's ideal for use when a soft scratch is desirable, such as on softer metals or where gouging and undercutting are a main concern. For a coarser more aggressive cut, silicon carbide is a good choice. Our finer grades provide finer finishes, while medium or coarse grades provide coarser finishes.
Our belts are designed for use in low stretch applications, when a standard scrim belt is stretching on the machine, or when less conformability is desired. They are resistant to wear and sharp edges and are useful in a variety of industries, from transport to metal fabrication.
Choose from a variety of belt types, from file to narrow to portable to pump sleeve and wide and flat finishing. Tools, surface area, contours and dimensions of the piece to be worked on should all be considered when choosing a belt.
Narrow belts are commonly used in benchstand and backstand applications. Pump sleeves are fitted around expander wheels and used for finishing large equipment that can’t be moved.
Open web Scotch-Brite industrial abrasives are unique
Our belts offer effective cutting, while avoiding damage to substrates and are ideal for use on contoured and uneven surfaces.
The belts perform best on steel, stainless steel, carbon, titanium, nickel alloys and may be used on aluminium, copper, brass and soft non-ferrous metals. They’re available in a wide range designed to suit a variety of different applications.
Scotch-Brite Surface Conditioning Low Stretch belts are engineered with aluminium oxide and silicon carbide minerals. They are available in a variety of combinations, including: aluminium oxide medium (A MED), aluminium oxide very fine (A VFN), aluminium oxide coarse (A CRS), silicon carbide medium (S MED), silicon carbide super fine (S SFN) and silicon carbide very fine (S VFN).
Aluminium oxide cuts softer but lasts longer than silicon carbide. It's ideal for use when a soft scratch is desirable, such as on softer metals or where gouging and undercutting are a main concern. For a coarser more aggressive cut, silicon carbide is a good choice. Our finer grades provide finer finishes, while medium or coarse grades provide coarser finishes.
Our belts are designed for use in low stretch applications, when a standard scrim belt is stretching on the machine, or when less conformability is desired. They are resistant to wear and sharp edges and are useful in a variety of industries, from transport to metal fabrication.
Choose from a variety of belt types, from file to narrow to portable to pump sleeve and wide and flat finishing. Tools, surface area, contours and dimensions of the piece to be worked on should all be considered when choosing a belt.
Narrow belts are commonly used in benchstand and backstand applications. Pump sleeves are fitted around expander wheels and used for finishing large equipment that can’t be moved.
Open web Scotch-Brite industrial abrasives are unique
Scotch-Brite™ Surface Conditioning Low Stretch Belt is our durable, flexible belt with moderate strength for versatile use in cleaning finishing and light deburring. Our belts perform well on contoured and uneven surfaces, offering aggressive cutting without damaging substrates.
Strengths
Ideal for low-stretch applications with durable cloth and polyester scrim backing;Suitable for use on a variety of substrates, from stainless steel to brass;Available in a variety of minerals, grades and belt types to suit different applications;Springy non-woven nylon fibres finish while maintaining the workpiece geometry;Open web is load resistant for longer abrasive service life
Applications
Use for cleaning, finishing, blending and deburring;For a wide range of applications and materials;Apply to steel, stainless steel, carbon, titanium and nickel alloys;Suitable for use on aluminium, copper, brass and soft non-ferrous metals
Technical specifications
Attributes
| Length | 3500 mm |
|---|---|
| Width | 75 mm |
| Grain | medium |
Show UNSPSC/ECL@SS
£ 62.97 excl. VAT
/ Each
£ 75.56 incl. VAT
- Delivery date on request
Contact a branch
