MAKITA P-36902 ABRASIVE BELT 100X610 80G 9401 PK5
Abrasive belts 100x610 mm for wood metal
See technical informationReferences
Makita:P-36902
Rubix:80029708
EAN:0088381972611
Product details : MAKITA P-36902 ABRASIVE BELT 100X610 80G 9401 PK5
Qty : 5
- Grit : 80 ;
- Grit : 80 ;
Applications
For machine 9401, 9403, 9404, Hitachi
Technical specifications
Attributes
| Length | 610 mm |
|---|---|
| Width | 100 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 12.28 excl. VAT
/ Each
£ 14.74 incl. VAT
- Delivery usually within ( 7 ) days

