NORTON 66254422509 RAZORSTAR SANDING BELT 75 X 3000MM 36G YELLOW


Norton RazorStar Belts

References
norton:66254422509
rubix:263A3682
ean:3564651000255
brand logo
brand logo
Technical specifications
Length3000 mm
Width75 mm
Grain36

Product details : NORTON 66254422509 RAZORSTAR SANDING BELT 75 X 3000MM 36G YELLOW


A breakthrough innovation of razor-sharp ceramic grain with a tough microstructure cuts faster and removes more material. This is combined with the highest percentage of grains applied to the backing in an upright position for razor-sharp cutting.. Unique, patented grain geometry means new, sharp cutting edges are exposed as the grain fractures during grinding providing consistent cut rate and unparalleled belt life.. The sharp grain and topsize layer combine to significantly reduce heat generation, resulting in less thermal damage of the work piece..

Strengths

Designed for medium to high pressure metal removal in robotic and off-hand application operations, Norton RazorStar® narrow belts feature 100% engineered ceramic shaped grain which cuts through metal with unbeatable grinding performance.

Technical specifications


Attributes
Length3000 mm
Width75 mm
Grain36
Show UNSPSC/ECL@SS
£ 31.32 excl. VAT
/ Each
£ 37.58 incl. VAT
  • Usually arrives within 14 working days