BAHCO 1-170-10-3-0 10IN 3 SQUARE FILE CUT 3
Triangular bastard/soft/soft file, without handle
See technical informationReferences
Bahco:1-170-10-3-0
Rubix:80009954
EAN:7311518020040

Product details : BAHCO 1-170-10-3-0 10IN 3 SQUARE FILE CUT 3
For deburring and filing angles and inner corners
Shape: Equilateral triangle, tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces
Tapered surfaces are well-suited to flat filing
Industry pack unhandled
Shape: Equilateral triangle, tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces
Tapered surfaces are well-suited to flat filing
Industry pack unhandled
Strengths
Engineering Three Square Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 248 g |
|---|---|
| Shape | triangular |
| Length | 250 mm |
| Handle | without |
| Type of cut | soft |
| Section | 17.5 mm |
Show UNSPSC/ECL@SS
£ 12.27 excl. VAT
/ Each
£ 14.72 incl. VAT
- Delivery usually within ( 14 ) days
