BAHCO 6-343-08-2-2 8IN CABINET RASP WITH HANDLE


ERGO™ Half-Round Cabinet Rasps Medium Cut

References
bahco:6-343-08-2-2
rubix:80118642
ean:7311518001070
brand logo
brand logo
Technical specifications
ShapeHalf-round
Length200 mm
See all Specifications

Product details : BAHCO 6-343-08-2-2 8IN CABINET RASP WITH HANDLE


File handle developed according to the scientific ERGO™ process. For work in wood, plywood, wall-board, plastics and other soft materials. Design: thin, semi-circular, all edges tapered towards the point. Top and bottom rasp cut, edges single cut. Cuts: 2 = semi-sweet, 3 = sweet.

Strengths

Maximum comfort with minimum effort thanks to ergonomic design|Comfortable two-component handle provides excellent grip|Easy material removal in wood, plastics and other soft materials|Surfaces thin half-round and rasp cut, edges single cut, both tapering towards the tip|Carded complete with ERGO™ handle

Technical specifications


Attributes
Logistic Weight180 g
ShapeHalf-round
Length200 mm
Type of cutSecond
Handle2-Component
No. of teeth per cm16
Section200x23 mm
Show UNSPSC/ECL@SS
£ 18.74 excl. VAT
/ Each
£ 22.49 incl. VAT
  • Usually arrives within 14 working days