References
Bahco:HRFM10
Rubix:80039964
EAN:7311518010898

Documents
Product details : BAHCO HRFM10 10IN 1/2 ROUND FILEMASTER HANDLE
Strengths
•File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
High removal rate in soft materials leaving a smooth finish
Curved teeth give fast removal of soft metals, lead, aluminium, soft wood and fillers
For filing concaves, flat surfaces and large holes
Shape: edges tapered towards the tip and are uncut
Half-round surface has milled, curved teeth, concave back is uncut
File is coated with a protective layer of paint
Carded complete with ERGO™ handle
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
High removal rate in soft materials leaving a smooth finish
Curved teeth give fast removal of soft metals, lead, aluminium, soft wood and fillers
For filing concaves, flat surfaces and large holes
Shape: edges tapered towards the tip and are uncut
Half-round surface has milled, curved teeth, concave back is uncut
File is coated with a protective layer of paint
Carded complete with ERGO™ handle
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Shape | half-round |
| Length | 250 mm |
| Handle | with |
| Section | 250x22 mm |
Show UNSPSC/ECL@SS
£ 27.56 excl. VAT
/ Each
£ 33.07 incl. VAT
- Delivery usually within ( 14 ) days
