References
Bahco:9-485-04-1P
Rubix:401A4535
Manufacturer :9-485-04-1P
EAN:7314150271665



Product details : BAHCO 9-485-04-1P FILE HANDLE 04 M 1P
File handle developed according to the scientific ERGO™ process
Shaped end on the ERGO™ handle 9-485 has been designed for files of rectangular shape (flat, hand, etc.) and for half-round files
Our file handles are ergonomically designed, following the Bahco ERGO Process, to reduce muscle tension and the risk of injury
The hard polypropylene core, covered with a thermoplastic elastomer, provides a comfortable non-slip grip, and the handle’s smooth contours fit into the hand naturally
As a safety feature, the handle covers the tang and shoulder completely to prevent the hand from slipping off the handle onto the file blade
Single pack Carded
Look at the file handle selection guide to find the suitable handle for your file
Shaped end on the ERGO™ handle 9-485 has been designed for files of rectangular shape (flat, hand, etc.) and for half-round files
Our file handles are ergonomically designed, following the Bahco ERGO Process, to reduce muscle tension and the risk of injury
The hard polypropylene core, covered with a thermoplastic elastomer, provides a comfortable non-slip grip, and the handle’s smooth contours fit into the hand naturally
As a safety feature, the handle covers the tang and shoulder completely to prevent the hand from slipping off the handle onto the file blade
Single pack Carded
Look at the file handle selection guide to find the suitable handle for your file
Technical specifications
Attributes
| Shape | oval |
|---|---|
| Length | 125 mm |
| Handle | with |
| Section | 4 mm |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Delivery usually within ( 14 ) days
