• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Files and scrapers
  6. File
  7. GEDORE RED R93120052 FLAT FILE CUT 2

GEDORE RED R93120052 FLAT FILE CUT 2

Files

See technical information

References

Gedore Red:R93120052
Rubix:45038926
Manufacturer :3301592
EAN:4060833015929
brand logo
brand logo

Product details : GEDORE RED R93120052 FLAT FILE CUT 2


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

ECLIPSE BEARING SCRAPER 200MM 2588ECLIPSE ERECTORS SCRAPER 335MM FLAT 256ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 200MMBAHCO 2-308-16-2-0 16CM KNIFE NEEDLE FILE CUT 2BAHCO 1-100-10-3-2 10IN HAND WITH HANDLE CUT 3BAHCO 2-302-18-0-0 18CM 3 SQUARE NEEDLE FILE CUT0BAHCO 1-170-04-2-0 4IN 3 SQUARE FILE CUT 2STANLEY 5-21-295 SURFORM FLAT FILEROEBUCK ENGINEERS FILE 250MM ROUND BASTARD 879955ECLIPSE FLAT SCRAPER 150MM 97BVIKAN 40095 STAINLESS STEEL HAND SCRAPER 100MM WHITEBAHCO 2-307-14-2-0 14CM ROUND NEEDLE FILE CUT 2ECLIPSE 96C CURVED HALF ROUND SCRAPERSANDVIK 620-2525H10 SCRAPER INSERT 5765036BAHCO 625-ROUND SPARE BLADE ROUND
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap