Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 200MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 200MM
Flat Files
References
roebuck:
5063791
rubix:
2521623
Technical specifications
Shape
Flat
Length
200
mm
Product details
Technical specifications
Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 200MM
Tapered in width.
Cut on both sides and edges.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Flat
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.85
excl. VAT
/
Each
£
7.02
incl. VAT
In stock: Next day delivery
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEER FILE 150MM FLAT SECOND CUT - HANDLED 879912
ROEBUCK ENGINEERS FILE 14 HAND BASTARD
ROEBUCK HALF ROUND NEEDLE FILE 14CM CUT 2
ROEBUCK RBK HANDLED ENGINEERS FILE 12 INCH HAND BASTARD 879898
PFERD 11075203 CHAIN SAW FILE 412 4X3 200 X 5.5 CLASSIC
BAHCO 1-160-10-3-2 10IN SQUARE WITH HANDLE CUT 3
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 150MM
BAHCO 1-210-12-3-2 12IN 1/2 ROUND WITH HANDLE CUT
BAHCO 1-230-06-3-0 6IN ROUND FILE CUT 3
ROEBUCK ENGINEERS FILE 6 HALF ROUND SECOND
GEDORE 133 F-250 ENGINEERS FLAT SCRAPER 250MM
BAHCO 4-144-08-2-0 8IN THIN MILL SAW 1 ROUND EDGE
BAHCO 1-106-08-1-0 8IN OBERG CUT FILE
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829049
FACOM RAB.PMD250A WOOD FLAT RASP SCD CUT 250