SIA F 03E 007 16V SIABITE FIBRE DISC 115MM P60 PK50
Ceramic grain fibre disc
See technical informationReferences
Sia Abrasives:F 03E 007 16V
Rubix:441A4019
Manufacturer :F 03E 007 16V
Product details : SIA F 03E 007 16V SIABITE FIBRE DISC 115MM P60 PK50
Strengths
Designed for high stock removal on stainless steel
Applications
Weld removal, seam prep, deburring on stainless steel
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 49.78 excl. VAT
/ Each
£ 59.74 incl. VAT
- Usually arrives within 14 working days

