JSP AGE130-201-100 FILTERSPEC PRO GOGGLE VALVED DIRECT VENT FFP3 MASK
Filterspec® PRO Goggle FFP3V Valved
See technical informationSee documentsReferences
JSP:AGE130-201-100
Rubix:2023979
EAN:5038428116633




Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : JSP AGE130-201-100 FILTERSPEC PRO GOGGLE VALVED DIRECT VENT FFP3 MASK
The unique patented FilterSpec® Pro™ effortlessly combines both eye & respiratory protection. The 5.5 base one piece polycarbonate lens offers optimal coverage and class 1 optics whilst ergonomically shaped soft goggle housing provides excellent levels of comfort and unbeatable levels of protection. Anti-Scratch coating as standard. FFP3V filtration giving 99% efficiency. FilterSpec® out exceeds EN149 for breathing resistance by more than HALF and performs over 3% above the standard for filtration efficiency. Includes white holder, 3 filters and spectacle with Clear HC & Anti-Mist Lens.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 3385 g |
| Type | safety goggle |
Show UNSPSC/ECL@SS
£ 53.63 excl. VAT
/ Each
£ 64.36 incl. VAT
- Usually arrives within 14 working days