References
Bollé Safety:SPECTN13W
Rubix:295A1045
EAN:3660740019969






Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : BOLLE SPECTN13W SPECTRUM CLEAR PC LENS SEALED FRAME GOGGLES
With its bi-material frame and adjustable strap, Spectrum offers superior protection and adaptability. Available in two sizes, Spectrum is a versatile product with different frame type and lens coatings to provide a solution for every company, regardless of their specific work environment. Its sporty design and optimized ergonomics also ensure greater acceptance for enhanced safety and productivity.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 105 g |
Show UNSPSC/ECL@SS
£ 10.40 excl. VAT
/ Each
£ 12.48 incl. VAT
- In stock: Next day delivery