References
Honeywell:1007506
Rubix:2004625
EAN:7312550075067


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : HONEYWELL 1007506 V MAXX GOGGLE CHEMISTRY
Translucent frame in flexible PVC with 2 fasteners for fixing a protective film protecting the screen. Indirect ventilation system to prevent fogging while protecting liquids. Orange neoprene headband with swivel attachment system to allow wearing on a helmet. Clear in anti-scratch and anti-fog treated acetate. Curved screen allowing a panoramic vision field (180°). 100% UV filtration (according to EN 170). Class 1 optical quality (no optical distortion). Visible light transmission = 92% · Heat resistance: up to 90° C. Weight: 93 g.
Strengths
Can be worn with prescription glasses and / or semi-face masks.
EN166-1BF3459.
Applications
For mechanical work: grinding. shooting. milling. etc.
Protection against arc blow (100% UV filtration). liquids and large dust.
Protection against arc blow (100% UV filtration). liquids and large dust.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 101 g |
| Type | v-maxx goggle with indirect vent acetate non-mist lens neo |
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
- Usually arrives within 14 working days