GISS 840354 G-MASK SAFETY GOGGLES ANTI-MIST & ANTI-SCRATCH CLEAR

G-mask one safety goggles

See technical informationSee documents

References

GISS:840354
Rubix:200A3853
EAN:3660338056208
Goggles G-MASK ONE Eyepiece shade Un-coloured

Technical specifications

Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
See all Specifications

Documents

Product details : GISS 840354 G-MASK SAFETY GOGGLES ANTI-MIST & ANTI-SCRATCH CLEAR


PVC safety goggle with 4 breathing panels and elastic adjustment band.
Clear polycarbonate lens.
Weight:
76 g APPLICATIONS.
Green space maintenance, forestry operations, quarry work, joinery, paint stripping, industry, agriculture.
.
.
STRONG POINTS.
Flexible, anti-mist and anti-scratch resistant.

Strengths

Anti-scratch and anti-mist treatment.

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
Weight76 g
Typesafety goggle
£ 4.51 excl. VAT
/ Each
£ 5.41 incl. VAT
  • In stock: Next day delivery