Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41241608 POLOFLEX FINE GRINDING POINT 16 X 32 X 6 MM P80
PFERD 41241608 POLOFLEX FINE GRINDING POINT 16 X 32 X 6 MM P80
Polishing wheel on rod Pferd Tools
References
pferd tools:
41241608
rubix:
228A8725
ean:
4007220297919
Technical specifications
Grain
80
Wheel diameter
16
mm
Width
32
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41241608 POLOFLEX FINE GRINDING POINT 16 X 32 X 6 MM P80
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
80
Wheel diameter
16
mm
Width
32
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.37
excl. VAT
/
Each
£
12.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41231120 PF GRINDING POINT ZY 12 X 20 X 6 MM AR P220
PFERD 41240212 POLOFLEX FINE GRINDING POINT 15 X 30 X 6 MM P120
PFERD 41276112 PF GRINDING POINT ZY 25 X 15 X 6 MM AR P120
PFERD 41200212 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P120
PFERD 41293015 PF GRINDING POINT ZY 25 X 30 X 6 MM CN P150 PUR-W
PFERD PFKU08/3AR120GR 41401112 PF GRINDING POINT KU 8 X 3 MM AR P120
PFERD 41210212 POLOFLEX FINE GRINDING POINT 10 X 10 X 6 MM P120
PFERD 41200612 POLOFLEX FINE GRINDING POINT 6 X 10 X 3 MM P120
PFERD 41204312 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
PFERD 41200540 PF GRINDING POINT ZY 4 X 8 X 3 MM AW P400
PFERD 41219512 PF GRINDING POINT ZY 10 X 25 X 6 MM ANCN P120
PFERD 41234212 POLOFLEX FINE GRINDING POINT 15 X 15 X 6 MM P120
PFERD 41246504 PF GRINDING POINT ZY 20 X 30 X 6 X MM ANCN P46
PFERD 41250608 POLOFLEX FINE GRINDING POINT 25 X 32 X 6 MM P80
PFERD 41213120 PF GRINDING POINT ZY 10 X 15 X 3 MM AR P220