References
Dormer:S21914.0
Rubix:376A3746
EAN:7320760681947




Technical specifications
| Diameter | 14 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 14 mm |
Product details : DORMER S21914.0 6706645
VHM 4-cut finger cutter with extra short cutting edge length. Shank with neck and long overhang. DIN 6335 HA cylindrical shank. 40° helix and 3° rake angle. AlTiN coated for hardened and tempered steel >1200 N/mm². Stainless steel >850 N/mm². Titanium and nickel alloys >900 N/mm².
Applications
• Alloyed steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Precipitation hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Precipitation hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 14 mm |
| Number of teeth | 4 |
| Length of cut | 22 mm |
| Total length | 125 mm |
| Cutting material | carbide |
| Coating | aluminum-titanium-nitride |
| Machining material | hardened and tempered steel, stainless steel, titanium and nickel alloys |
Show UNSPSC/ECL@SS
£ 152.37 excl. VAT
/ Each
£ 182.84 incl. VAT
- Usually arrives within 14 working days