Finishing wheels on Poliflex® shaft PF ZY 1015/3 AW 120 LR
Material | White upper aluminium oxide |
---|---|
Grain | 120 |
Wheel diameter | 10 mm |
Material | White upper aluminium oxide |
---|---|
Grain | 120 |
Wheel diameter | 10 mm |
Width | 15 mm |
Rod diameter | 3 mm |
Usually arrives within 14 working days