Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41219512 PF GRINDING POINT ZY 10 X 25 X 6 MM ANCN P120
PFERD 41219512 PF GRINDING POINT ZY 10 X 25 X 6 MM ANCN P120
Polishing wheel on rod Pferd Tools
References
pferd tools:
41219512
rubix:
228A8637
ean:
4007220533956
Technical specifications
Grain
120
Wheel diameter
10
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41219512 PF GRINDING POINT ZY 10 X 25 X 6 MM ANCN P120
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
120
Wheel diameter
10
mm
Width
25
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.17
excl. VAT
/
Each
£
5.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD PFKU12/6AR120GR 41425112 PF GRINDING POINT KU 12 X 6 MM AR P120
PFERD 41219220 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P220
PFERD 41267112 PF GRINDING POINT ZY 12 X 8 X 6 MM AR P120
PFERD 41219612 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41231112 PF GRINDING POINT ZY 12 X 20 X 6 MM AR P120
PFERD 41291515 PF GRINDING POINT ZY 15 X 30 X 6 MM CN P150 PUR-MH
PFERD 41213112 PF GRINDING POINT ZY10 X 15 X 3 MM AR P120
PFERD 41246108 PF GRINDING POINT ZY 20 X 30 X 6 X MM AR P80
PFERD 41204612 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
PFERD 41237112 PF GRINDING POINT ZY 15 X 25 X 6 MM AR P120
PFERD 41310612 POLOFLEX FINE GRINDING POINT 10 X 20 X 3 MM P120
PFERD 41249112 PF GRINDING POINT ZY 25 X 25 X 6 MM AR P120
PFERD 41249212 POLOFLEX FINE GRINDING POINT 25 X 25 X 6 MM P120
PFERD 41219212 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41258112 PF GRINDING POINT ZY 10 X 6 X 3 MM AR P120