ROEBUCK 898379 LED DOME FLOODLIGHT 10 000LM COLOUR SWITCHABLE
Projector
See technical informationSee documentsReferences
Roebuck:898379
Rubix:369A7435
Manufacturer :898379
EAN:3660338521140
Documents
Product details : ROEBUCK 898379 LED DOME FLOODLIGHT 10 000LM COLOUR SWITCHABLE
Accessories are not included with this product. You can find all available accessories in the datasheet and among the complementary products on our webshop.
Led Type SMD LED
Lighting Power 1000 / 2500 / 5000 / 10000 Lumens
CRI: 80 CRI+, CCT 2700K - 3500K - 4500K - 5500K - 6500K
(1) 18V -20V Power Tool Battery
10% Mode: 1000 lm / Approx 2hours / AH
30% Mode: 2500 lm / Approx 1 hours / AH
50% Mode: 5000 lm / Approx 30 mins / AH
100% Mode: 10000 lm / Approx 15 mins / AH
(2) Roebuck Battery
10% Mode:1000 lm / 10.0 hours
30% Mode: 2500 lm / 4.0 hours
50% Mode: 5000 lm / 2.0 hours
100% Mode: 10000 lm / 1.0 hours
Running Time
Standards and certifications CE, UKCA, IP65, IK10
Lighting Power 1000 / 2500 / 5000 / 10000 Lumens
CRI: 80 CRI+, CCT 2700K - 3500K - 4500K - 5500K - 6500K
(1) 18V -20V Power Tool Battery
10% Mode: 1000 lm / Approx 2hours / AH
30% Mode: 2500 lm / Approx 1 hours / AH
50% Mode: 5000 lm / Approx 30 mins / AH
100% Mode: 10000 lm / Approx 15 mins / AH
(2) Roebuck Battery
10% Mode:1000 lm / 10.0 hours
30% Mode: 2500 lm / 4.0 hours
50% Mode: 5000 lm / 2.0 hours
100% Mode: 10000 lm / 1.0 hours
Running Time
Standards and certifications CE, UKCA, IP65, IK10
Technical specifications
Attributes
| Luminance | 10000 lm |
|---|
Show UNSPSC/ECL@SS
- In stock: Next day delivery


