PHILIPS LIGHTING 927936084011 MASTER PL-S 9W/840/2P 1CT/5X10BOX (L)167
MASTER PL-S 2 Pin
See technical informationSee documentsReferences
Philips:927936084011
Rubix:234A8735

Documents
Product details : PHILIPS LIGHTING 927936084011 MASTER PL-S 9W/840/2P 1CT/5X10BOX (L)167
Master Pl-S 9W/840/2P 1CT/5X10BOx (L)167 mm x (W)28 mm
Technical specifications
Attributes
| Luminance | 590 lm |
|---|---|
| Power | 8.8 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
- Delivery usually within ( 3 ) days