References
Draper:45784
Rubix:382A3113
Manufacturer :45784
EAN:5010559457847

Product details : DRAPER 45784 SWIVEL BASE FOR 100MM VICES
Swivel bases for use with Engineers Bench Vices Stock Nos. 44506 and 45783. Manufactured from good quality grey cast iron with three fixing legs and two clamping blocks.
Technical specifications
Attributes
| Opening | 100 mm |
|---|---|
| Weight | 1070 g |
| Material | grey cast iron |
| Width of jaws | 100 mm |
Show UNSPSC/ECL@SS
£ 16.41 excl. VAT
/ Each
£ 19.69 incl. VAT
- Delivery usually within ( 7 ) days
