IRWIN 1978271 SG IRON QUICK-ADJUSTING VICE 4INCH / 100MM
Irwin Quick Adjusting Vice
See technical informationSee documentsReferences
Irwin:1978271
Rubix:2582805
EAN:5706919782710
Documents
Product details : IRWIN 1978271 SG IRON QUICK-ADJUSTING VICE 4INCH / 100MM
Quick adjusting vice uses a fast release lever to quickly loosen the jaws of the vice and return it to the locked position, greatly reducing the time necessary to adjust the vice. The body is cast from S.G. ductile iron guaranteeing strength and long life. Includes a safety stop that prevents the slide from being separated from the body. The swivel base features three mounting points and allows for 120° rotation. The fused steel handle will bend before the vice can be overstressed plus the hardened steel jaws are replaceable
Strengths
Fast-release lever for quick adjustments to
increase productivity
Guaranteeing strength and long life
Three mounting points and a 120° rotation for more flexible positioning of workpieces
Will bend before the vice can be overstressed
For hammering and beating workpieces
Prevents slide separating from body
increase productivity
Guaranteeing strength and long life
Three mounting points and a 120° rotation for more flexible positioning of workpieces
Will bend before the vice can be overstressed
For hammering and beating workpieces
Prevents slide separating from body
Applications
This vice with integrated anvil is designed for general purpose clamping and medium duty applications and for applications requiring frequent clamping and changing of multiple materials
Technical specifications
Attributes
| Opening | 110 mm |
|---|---|
| Weight | 6000 g |
| Type | ball and socket |
Show UNSPSC/ECL@SS
£ 159.33 excl. VAT
/ Each
£ 191.20 incl. VAT
- Usually arrives within 14 working days



