REDASHE C705-200 705 RECOILING AIR LINE 10MTR
Reelworks Spring Rewind Reel
See technical informationSee documentsReferences
Redashe:C705-200
Rubix:80058578

Documents
Product details : REDASHE C705-200 705 RECOILING AIR LINE 10MTR
The 705 series are constructed in blue impact resistant polypropylene. Each unit comes supplied with fitted hose and integral wall/overhead pivoting mounting bracket.
Strengths
Light weight and durable just 5.7kgs
Constructed in high-impact UV stabilised polypropylene
Supplied with fitted PVC hose for immediate installation
Fully assembled, includes 3' connecting hose
Suitable for compressed air and water
Integral wall/overhead mounting bracket
Latching of hose at any length
Fully automatic hose rewind for neat and tidy storage
Virtually maintenance free
12 month manufacturer’s warranty
Constructed in high-impact UV stabilised polypropylene
Supplied with fitted PVC hose for immediate installation
Fully assembled, includes 3' connecting hose
Suitable for compressed air and water
Integral wall/overhead mounting bracket
Latching of hose at any length
Fully automatic hose rewind for neat and tidy storage
Virtually maintenance free
12 month manufacturer’s warranty
Technical specifications
Attributes
| Length | 800 m |
|---|---|
| Inner diameter | 7.94 mm |
| Material | polypropylene |
| Service pressure | 12 bar |
| Connecting diameter (inch) | 5/16 '' |
| Weight | 5.7 kg |
Show UNSPSC/ECL@SS
£ 147.64 excl. VAT
/ Each
£ 177.17 incl. VAT
- In stock: Next day delivery
