REDASHE POLYPROP SPREWIND 10MX6MMID 12BAR HOSE REEL - COMP AIR / WATER

Reelworks Spring Rewind Reel

See technical informationSee documents
References
Redashe:C705-100
Rubix:2575251
brand logo
Technical specifications
Length1000 m
Inner diameter6.35 mm
See all Specifications
Documents

Product details : REDASHE POLYPROP SPREWIND 10MX6MMID 12BAR HOSE REEL - COMP AIR / WATER


The 705 series are constructed in blue impact resistant polypropylene. Each unit comes supplied with fitted hose and integral wall/overhead pivoting mounting bracket.

Strengths

Light weight and durable just 5.7kgs
Constructed in high-impact UV stabilised polypropylene
Supplied with fitted PVC hose for immediate installation
Fully assembled, includes 3' connecting hose
Suitable for compressed air and water
Integral wall/overhead mounting bracket
Latching of hose at any length
Fully automatic hose rewind for neat and tidy storage
Virtually maintenance free
12 month manufacturer’s warranty

Technical specifications


Attributes
Length1000 m
Inner diameter6.35 mm
Materialpolypropylene (reel) and pvc (hose)
Service pressure12 bar
Connecting diameter (inch)1/4 ''
Weight5.7 kg
Show UNSPSC/ECL@SS
£ 172.20 excl. VAT
/ Each
£ 206.64 incl. VAT
  • In stock: Next day delivery