Flange Bearing Unit
Inner diameter | 16 mm |
---|---|
Fixation centre-to-centre distance | 63.5 mm |
Logistic Weight | 200 g |
---|---|
Inner diameter | 16 mm |
Fixation centre-to-centre distance | 63.5 mm |
Material | Pressed Steel |
Series | SLFE |
Total bearing width | 27.38 mm |
Diameter of fixation holes | 7.1 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 2670 N |
Outer diameter | 81 mm |
Weight | 0.2 kg |
Usually arrives within 14 working days