Flange Bearing Unit
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 100 mm |
Logistic Weight | 900 g |
---|---|
Inner diameter | 35 mm |
Fixation centre-to-centre distance | 100 mm |
Material | Pressed Steel |
Series | SLFE |
Total bearing width | 42.9 mm |
Diameter of fixation holes | 10.5 mm |
Number of holes | 3 |
Outer diameter | 122.2 mm |
Weight | 0.9 kg |
In stock: Next day delivery