References
SNR:EXFC.215
Rubix:205A3058
EAN:3413529509706




Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR EXFC215 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 184 mm |
| Series | exfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 130 mm |
| Weight | 7.71 kg |
Show UNSPSC/ECL@SS
£ 134.23 excl. VAT
/ Each
£ 161.08 incl. VAT
- Usually arrives within 14 working days