Flange Bearing Unit
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 120.5 mm |
Logistic Weight | 1600 g |
---|---|
Inner diameter | 45 mm |
Fixation centre-to-centre distance | 120.5 mm |
Material | pressed steel |
Series | slfe |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 13.5 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 7550 N |
Outer diameter | 149.2 mm |
Weight | 1.6 kg |
Usually arrives within 14 working days