NTN - Bearing Unit - UCFCX06-104D1
Inner diameter | 90 mm |
---|---|
Width | 104 mm |
Logistics dimensions (L x W x H) | 340x330x130 mm |
---|---|
Logistic Weight | 13270 g |
Inner diameter | 90 mm |
Width | 104 mm |
Series | UCFCX |
Number of holes | 4 |
Outer diameter | 170 mm |
Usually arrives within 14 working days