Flange Bearing Unit
Inner diameter | 25 mm |
---|---|
Width | 8.7 mm |
Fixation centre-to-centre distance | 76 mm |
Logistic Weight | 400 g |
---|---|
Inner diameter | 25 mm |
Width | 8.7 mm |
Fixation centre-to-centre distance | 76 mm |
Material | Pressed Steel |
Series | SLFE |
Total bearing width | 34.1 mm |
Diameter of fixation holes | 8.7 mm |
Number of holes | 3 |
Outer diameter | 95.2 mm |
Weight | 0.4 kg |
In stock: Next day delivery