SNR - Bearing Unit - UCFL.218.T04
Inner diameter | 90 mm |
---|---|
Width | 96 mm |
Fixation centre-to-centre distance | 265 mm |
Inner diameter | 90 mm |
---|---|
Width | 96 mm |
Fixation centre-to-centre distance | 265 mm |
Height | 320 mm |
Length | 205 mm |
Series | UCFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96000 N |
Outer diameter | 160 mm |
Weight | 10.83 kg |
Usually arrives within 14 working days