References
SNR:UCFE212T20
Rubix:206A0078
Manufacturer :UCFE.212T20
EAN:3413520599058




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SNR UCFE212T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | gray cast iron |
| Length | 175 mm |
| Series | ucfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.86 kg |
Show UNSPSC/ECL@SS
£ 119.26 excl. VAT
/ Each
£ 143.11 incl. VAT
- Usually arrives within 14 working days