References
Rubix:399A6295
Manufacturer :UCF205D1 N
EAN:00029176545658

Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 38.8 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : NSK UCF205D1 FLANGE HOUSED UNITS
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Logistic Weight | 785 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 38.8 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron housing; chrome steel bearing insert |
| Length | 95 mm |
| Series | ucf series (square flanged unit) |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7850 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.8 kg |
| Mounting typ | 4-bolt square flange |
Show UNSPSC/ECL@SS
£ 23.35 excl. VAT
/ Each
£ 28.02 incl. VAT
- Delivery usually within ( 2 ) days