Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
FAG EGF12070-E40-B-Y PERMAGLIDE BRONZE 713825180000
FAG EGF12070-E40-B-Y PERMAGLIDE BRONZE 713825180000
Flanged bush
References
ina:
EGF12070-E40-B-Y
rubix:
229A1030
manufacturer :
0713825180000
ean:
4012802757552
Technical specifications
Inner diameter
12
mm
Outer diameter
14
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FAG EGF12070-E40-B-Y PERMAGLIDE BRONZE 713825180000
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
3,2
g
Inner diameter
12
mm
Outer diameter
14
mm
Width
7
mm
Series
EGF..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.93
excl. VAT
/
Each
£
1.12
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
INA EGF06080-E40-Y FLANGED BUSH
SKF PSMF 121820 A51 FLANGED BUSHING
SKF PBMF 253525 M1G1 FLANGED BUSHING
INA EGF14120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 253220 A51 FLANGED BUSHING
INA EGF12070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF15120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF18170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PCMF303426E FLANGED BUSH
INA EGF10170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF08075-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF35160-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 202625 A51 FLANGED BUSHING
SKF PCMF 252811.5 E FLANGED BUSHING
INA EGF06040-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B