Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
SKF PBMF 253525 M1G1 FLANGED BUSHING
SKF PBMF 253525 M1G1 FLANGED BUSHING
Bushings, thrust washers and strips
References
skf:
PBMF 253525 M1G1
rubix:
266A6812
manufacturer :
159873
ean:
7316571774893
Technical specifications
Inner diameter
25
mm
Outer diameter
45
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PBMF 253525 M1G1 FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
131
g
Inner diameter
25
mm
Outer diameter
45
mm
Width
25
mm
Series
PBMF
Material
Bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.03
excl. VAT
/
Each
£
24.04
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SKF SPHERPLAINBEARING PCMF 252816.5 E
SKF PSMF101616A51 GLYCODUR BUSH
INA EGF10170-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF06040-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 202820 A51 FLANGED BUSHING
INA EGF08055-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
FAG EGF12070-E40-B-Y PERMAGLIDE BRONZE 713825180000
SKF PSMF 202625 A51 FLANGED BUSHING
INA EGF10170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 405040 A51 FLANGED BUSHING
SKF PCMF303426E FLANGED BUSH
SKF PBMF 607560 M1G1 FLANGED BUSHING
SKF PLAIN BEARING PCMF 101207 E
INA EGF15120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PLAIN BEARING PCMF 121409 E