Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF35160-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF35160-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush
References
ina:
EGF35160-E40-Y
rubix:
238A3448
manufacturer :
0707009310000
ean:
4012802755930
Technical specifications
Inner diameter
35
mm
Outer diameter
39
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF35160-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
33,79
g
Inner diameter
35
mm
Outer diameter
39
mm
Width
16
mm
Series
EGF..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.50
excl. VAT
/
Each
£
3.00
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCMF303426E FLANGED BUSH
INA EGF15090-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF10170-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
PCMF151709E FLANGED PTFE COMPOSITE BUSHING
SKF GLYCODUR BUSH PSMF 121810 A51
SKF BEARING FLANGE SL. PCMF 202321.5 E
SKF COMPOSITE DRY BUSH PCMF121412E
SKF PSMF 253516 A51 FLANGED BUSHING
SKF PCMF 081009.5 E PTFE COMPOSITE FLANGED BUSHING
SKF PSMF 253525 A51 FLANGED BUSHING
INA EGF16120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF SPHERPLAINBEARING PCMF 252816.5 E
SKF PSMF 101608 A51 FLANGED BUSHING
SKF PCMF 202316.5 E PTFE COMPOSITE FLANGED BUSHING
INA EGF20115-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ