Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF12070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF12070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush
References
ina:
EGF12070-E40-Y
rubix:
238A3362
manufacturer :
0696502760000
ean:
4012802682205
Technical specifications
Inner diameter
12
mm
Outer diameter
14
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF12070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
2,85
g
Inner diameter
12
mm
Outer diameter
14
mm
Width
7
mm
Series
EGF..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.72
excl. VAT
/
Each
£
0.86
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSMF 162225 A51 FLANGED BUSHING
SKF PSMF 253220 A51 FLANGED BUSHING
INA EGF12170-E40-Y FLANGED BUSH
SKF PSMF 202816 A51 FLANGED BUSHING
INA EGF12090-E40-Y BUSH FLANGED STEEL EACH
SKF PSMF 253525 A51 FLANGED BUSHING
SKF PSMF 162216 A51 FLANGED BUSHING
SKF PSMF 304020 A51 FLANGED BUSHING
SKF GLYCODUR BUSH PCMF151717E:SKF
SKF PCMF 303416 E FLANGED BUSHING
INA EGF18120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF35260-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF12090-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PBMF506050M1G1:SKF FLANGED BUSH
INA EGF30160-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ