Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF06040-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF06040-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush
References
ina:
EGF06040-E40-Y
rubix:
238A3368
manufacturer :
0702073640000
ean:
4012802754834
Technical specifications
Inner diameter
6
mm
Outer diameter
8
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF06040-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
0,87
g
Inner diameter
6
mm
Outer diameter
8
mm
Width
4
mm
Series
EGF..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.43
excl. VAT
/
Each
£
0.52
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
INA EGF08055-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF COMPOSITE DRY BUSH PCMF121412E
SKF PCMF060804E FLANGED METRIC BUSH
INA EGF35160-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF12090-E40-Y BUSH FLANGED STEEL EACH
SKF PLAIN BEARING PCMF353916E
INA EGF12170-E40-Y FLANGED BUSH
SKF PSMF 405030 A51 FLANGED BUSHING
INA EGF16170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 304020 A51 FLANGED BUSHING
INA EGF06080-E40-Y FLANGED BUSH
SKF GLYCODUR BUSH PBMF 405040 M1G1
INA PLAIN BUSH EGF08095-E40-Y
SKF PSMF 162216 A51 FLANGED BUSHING
PCMF151709E FLANGED PTFE COMPOSITE BUSHING