References
INA:EGF12090-E40-Y
Rubix:237A2099
Manufacturer :0692861910000
EAN:4012802618358

Product details : INA EGF12090-E40-Y BUSH FLANGED STEEL EACH
Flanged bush, maintenance-free, ISO 3547, with steel backing
Flanged bushings, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 3,34 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 14 mm |
| Width | 9 mm |
| Material | steel |
| Series | egf..-e40 |
Show UNSPSC/ECL@SS
£ 88.00 excl. VAT
/ 100 pieces
£ 105.60 incl. VAT
- Delivery usually within ( 7 ) days
