References
INA:EGF18220-E40-B-Y
Rubix:238A1470
Manufacturer :0700847930000
EAN:4012802758849

Product details : INA EGF18220-E40-B-Y FLANGED BUSH
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 11,48 g |
|---|---|
| Inner diameter | 18 mm |
| Outer diameter | 20 mm |
| Width | 22 mm |
| Material | steel |
| Series | egf..-e40-b |
Show UNSPSC/ECL@SS
£ 274.00 excl. VAT
/ 100 pieces
£ 328.80 incl. VAT
- Delivery usually within ( 7 ) days
