References
SKF:PCMF 182012 E
Rubix:266A6635
EAN:7316572038260

Product details : SKF PCMF 182012 E FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 6,2 g |
|---|---|
| Inner diameter | 18 mm |
| Outer diameter | 26 mm |
| Width | 12 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 68.75 excl. VAT
/ 25 pieces
£ 82.50 incl. VAT
- Delivery usually within ( 3 ) days
