Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
SKF PCMF 141617 E FLANGED BUSHING
SKF PCMF 141617 E FLANGED BUSHING
SKF Plain bearing PCMF
References
skf:
PCMF 141617 E
rubix:
266A6634
ean:
7316571886350
Technical specifications
Inner diameter
14
mm
Outer diameter
22
mm
Width
17
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCMF 141617 E FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
6,8
g
Inner diameter
14
mm
Outer diameter
22
mm
Width
17
mm
Series
PCMF
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.21
excl. VAT
/
Each
£
1.45
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
INA EGF16120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF15120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF15090-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF BEARING FLANGE SL. PCMF 202321.5 E
SKF GLYCODUR BUSH PCMF151717E:SKF
FAG EGF30260-E40-Y FLANGED BUSH 701638980000
SKF PCMF 303416 E FLANGED BUSHING
SKF BUSH PCMF 081005.5 E
INA FLANGED BUSH EGF40260-E40Y
SKF SPHERPLAINBEARING PCMF 252816.5 E
INA EGF08055-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF10070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF35260-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PBMF 607560 M1G1 FLANGED BUSHING
INA EGF10120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B