References
Superseded Ref:-T-UKFC212
FAG:UKFC212-J7
Rubix:238A1760
Manufacturer :0823456000000
EAN:4054366901866


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 195 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : FAG UKFC212-J7 FLANGED HOUSING UNIT UKFC
Flanged housing unit UKFC
Technical specifications
Attributes
| Logistic Weight | 4960 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 195 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | grey cast iron |
| Height | 195 mm |
| Length | 195 mm |
| Series | ukfc |
| Total bearing width | 51.2 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Outer diameter | 62 mm |
| Weight | 4.95 kg |
| Mounting typ | four-bolt round flange with adapter sleeve |
Show UNSPSC/ECL@SS
£ 89.39 excl. VAT
/ Each
£ 107.27 incl. VAT
- Usually arrives within 14 working days