Flanged Housed Unit
Inner diameter | 30 mm |
---|---|
Width | 108 mm |
Fixation centre-to-centre distance | 83 mm |
Inner diameter | 30 mm |
---|---|
Width | 108 mm |
Fixation centre-to-centre distance | 83 mm |
Material | Cast Iron |
Height | 38.1 mm |
Length | 108 mm |
Series | UCF |
Total bearing width | 108 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Usually arrives within 14 working days