TIMKEN UCFL217 2-BOLT FLANGED UNIT


Flanged Housed Unit

References
timken:UCFL217
rubix:397A8655
ean:0087796141032
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Width87.6 mm
Fixation centre-to-centre distance248 mm
See all Specifications

Product details : TIMKEN UCFL217 2-BOLT FLANGED UNIT


Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. We continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line

Strengths

•UCFL two-bolt flanged units are suggested for industrial applications where normal loads are encountered
This series is primarily designed for applications where the mounting area is restricted
Each unit comes assembled and ready for mounting, using bolts through the flange
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units
Timken UCFL-series set screw flanged units feature the timken uc bearing insert
Bearing prelubricated and ready for immediate installation
Grease fitting supplied for relubrication
The bonded seal design is well-suited for applications involving wet or dirty environments

Technical specifications


Attributes
Inner diameter85 mm
Width87.6 mm
Fixation centre-to-centre distance248 mm
Materialcast iron
Height305 mm
Length190 mm
Seriesu
Total bearing width63 mm
Diameter of fixation holes25 mm
Number of holes2
Basic static load, radial - C0r61900 N
Basic dynamic load, radial - Cr84000 N
Weight9.8 kg
Show UNSPSC/ECL@SS
£ 186.98 excl. VAT
/ Each
£ 224.38 incl. VAT
  • Usually arrives within 14 working days