SNR - Bearing Unit - UCF.305
Inner diameter | 105 mm |
---|---|
Width | 112 mm |
Fixation centre-to-centre distance | 242 mm |
Logistics dimensions (L x W x H) | 403x401x295 mm |
---|---|
Logistic Weight | 34600 g |
Inner diameter | 105 mm |
Width | 112 mm |
Fixation centre-to-centre distance | 242 mm |
Length | 310 mm |
Series | UCF300 |
Number of holes | 4 |
Basic static load, radial - C0r | 155000 N |
Basic dynamic load, radial - Cr | 182000 N |
Outer diameter | 225 mm |
Weight | 25.85 kg |
Usually arrives within 14 working days