FAG UCF205-J7 HOUSED BEARING UNIT 806730400000
Flanged housing unit
See technical informationSee documentsReferences
Superseded Ref:RCJY25-JIS
FAG:UCF205-J7
Rubix:229A2107
Manufacturer :0806730400000
EAN:4047643228305


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
Documents
Product details : FAG UCF205-J7 HOUSED BEARING UNIT 806730400000
Flanged housing unit UCF
Technical specifications
Attributes
| Logistic Weight | 876 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | steel |
| Height | 35.8 mm |
| Length | 95 mm |
| Series | ucf |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 35.8 mm |
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
- Delivery usually within ( 7 ) days